Navigation Menu New

Access My Account, Order History, Lists and more here.

8GEN9 LC261602 UNSPSC # 47101613

CHEMICAL TOLIDINE ORTHO 0.1 PERCENT 1L

  • Item # 8GEN9
  • Mfr. Model # LC261602
  • UNSPSC # 47101613
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

CHEMICAL TOLIDINE ORTHO 0.1 PERCENT 1L

  • Item # 8GEN9
  • Mfr. Model # LC261602
  • UNSPSC # 47101613
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item o-Tolidine, 0.1%
  • Concentration 0.1%
  • Chemical Container Material Plastic
  • Chemical Container Type Bottle
  • Chemical Grade Lab
  • Chemical Container Size 1 L
  • Chemical Family Type Standards and Solutions

Compliance and Restrictions

  • Hazardous Material - Non-Flammable Gas
  • This item is restricted in certain countries. View all countries.
  • This item is restricted in certain states. View all states.
  • Safety Data Sheet (SDS) Available.
  • This item is restricted for international sale.
  • WARNING This product can expose you to chemicals including 3,3'-Dimethylbenzidine (ortho-Tolidine), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Back to Top