Navigation Menu New

Access My Account, Order History, Lists and more here.

8ZL16 LC180502 UNSPSC # 12352106

CHEMICAL OXALIC ACID 5PCT W/V 1L

  • Item # 8ZL16
  • Mfr. Model # LC180502
  • UNSPSC # 12352106
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

CHEMICAL OXALIC ACID 5PCT W/V 1L

  • Item # 8ZL16
  • Mfr. Model # LC180502
  • UNSPSC # 12352106
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Oxalic Acid, 5% w/v
  • Concentration 5% w/v
  • CAS Number 6153-56-6
  • Chemical Formula C2H2O4.2H2O
  • APHA 4500-SiO2 E
  • Chemical Container Material Plastic
  • Chemical Container Type Bottle
  • Chemical Grade Lab
  • Chemical Container Size 1 L
  • Chemical Family Type Acids
  • Shelf Life 24 mo
  • Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
  • Special Information For Silica

Compliance and Restrictions

  • Hazardous Material - Non-Flammable Gas
  • This item is restricted in certain countries. View all countries.
  • This item is restricted in certain states. View all states.
  • Safety Data Sheet (SDS) Available.
  • This item is restricted for international sale.
Back to Top