Skip Content

DV
TM
LAB SAFETY SUPPLY

pH Electrode For Juices and Sauces

  • Item # 33Y904
  • My Part #
  • Mfr. Model # 33Y904
  • Catalog Page # N/A
  • UNSPSC # 41115604
pH Electrode For Juices and Sauces close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Electrodes and Probes

Technical Specs

  • Item PH Electrode
  • Type Surface pH Combination
  • Testing Parameter pH
  • Measurement Range 0-14
  • pH Range 0-14
  • Tip Shape Surface Sensitive Membrane
  • Operating Temp. Range 41-194F
  • Body Material PVC Housing
  • Diameter 19/32"
  • Cable Length 39-3/8"
  • Connector BNC
  • Max. Pressure 1bar
  • Standards National Standard
  • Shelf Life 1 Year
  • Reference Ag/ClAg
  • Junction Cricoid Polytetrafluoroethylene
  • Electrolyte 4M KCl Gel
  • Recommended Use Surface Object Testing And Testing Of Sticky And Micro Solution
  • Special Features Flat Sensitive Membrane And Ring Flat Reference Junction
  • Manufacturers Warranty Length 6 Months For New Electrode
How can we improve our Technical Specifications?

Compliance and Restrictions