DV
LAB SAFETY SUPPLY

Wide Mouth Round Jar, Sampling, Plastic, 125mL, Natural, 12 PK

  • Item # 32V501
  • My Part #
  • Mfr. Model # 32V501
  • Catalog Page # N/A
  • UNSPSC # 24112602
Wide Mouth Round Jar, Sampling, Plastic, 125mL, Natural, 12 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bottles and Jars

Product Details

These round jars are suitable for liquid and solid specimen storage.

View More

Technical Specs

  • Item Jar
  • Labware Capacity - English 4 oz.
  • Labware Capacity - Metric 125mL
  • Mouth Wide
  • Bottle/Jar Shape Round
  • Bottle/Jar Type Sampling
  • Labware Basic Material Plastic
  • Labware Body Material Polymethylpentene (PMP)
  • Includes Closure Yes
  • Sterile/Non-Sterile Non-Sterile
  • Pre-Cleaned None
  • Labware Clarity Transparent
  • Labware Closure Liner Material Unlined
  • Labware Closure Material Polypropylene
  • Autoclavable Yes
  • Labware Body Color Natural
  • Labware Closure Color White
  • Special Features Storage
  • Diameter 2.520"
  • Graduation Range Not Specified
  • Labware Height - English 2.874"
  • Labware Height - Metric 72mm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products