NC
LAB SAFETY SUPPLY

Wide Mouth Round Safety Coated Bottle, Sampling, Glass, 950mL, Amber, 12 PK

  • Item # 52KA32
  • My Part #
  • Mfr. Model # 52KA32
  • Catalog Page # N/A
  • UNSPSC # 24122003
Wide Mouth Round Safety Coated Bottle, Sampling, Glass, 950mL, Amber, 12 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $178.00 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Round Sampling Bottle features Type III Soda Lime Glass construction. The amber bottle color helps to protect contents from UV rays, and is ideal for light-sensitive products.

View More

Technical Specs

  • Item Safety Coated Bottle
  • Labware Capacity - English 32 oz.
  • Labware Capacity - Metric 950mL
  • Mouth Wide
  • Bottle/Jar Shape Round
  • Bottle/Jar Type Sampling
  • Labware Basic Material Glass
  • Labware Body Material Type III Soda Lime Glass
  • Includes Closure Yes
  • Labware Screw Closure Size 53-400mm
  • Sterile/Non-Sterile Non-Sterile
  • Pre-Cleaned None
  • Labware Clarity Transparent
  • Labware Closure Type Screw On
  • Labware Closure Liner Material PTFE
  • Labware Closure Material Polypropylene
  • Autoclavable No
  • Labware Body Color Amber
  • Labware Closure Color White Clear
  • Labware Closure Liner Design Flat
  • Labware Depth - Metric 175mm
  • Labware Nominal Capacity - English 32 oz.
  • Labware Nominal Capacity - Metric 950mL
  • Labware Width - Metric 33mm
  • Special Features PTFE/Foam Back-Lined
  • Diameter 101mm
  • Graduation Range Not Specified
  • Labware Height - English 7"
  • Labware Height - Metric 178mm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.