Skip Content

DV
LAB SAFETY SUPPLY

Weighing Dish with Tabs,20mL,PK100

  • Item # 38XJ94
  • My Part #
  • Mfr. Model # 38XJ94
  • Catalog Page # 645
  • UNSPSC # 41111515
Weighing Dish with Tabs,20mL,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Round weighing disposable pan is ideal for general purpose weighing, dispensing, storage, drying, and evaporating. Made of light gauge aluminum, no coating, and oil-free. Crimped sides.

View More

Technical Specs

  • Item Weighing Dish with Tabs
  • Capacity 20mL
  • Color Gray
  • Depth 1/2"
  • Diameter 2"
  • Material Aluminum
How can we improve our Technical Specifications?

Compliance and Restrictions

None