Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LAB SAFETY SUPPLY

Weighing Dish,80mL,11/16in.D,PK100

  • Item # 38XJ95
  • My Part #
  • Mfr. Model # 38XJ95
  • Catalog Page # N/A
  • UNSPSC # 41111515
Weighing Dish,80mL,11/16in.D,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Round weighing disposable pan is ideal for general purpose weighing, dispensing, storage, drying, and evaporating. Made of light gauge aluminum, no coating, and oil-free. Crimped sides.

View More

Technical Specs

  • Item Weighing Dish
  • Capacity 80mL
  • Color Gray
  • Depth 11/16"
  • Diameter 2-7/8"
  • Material Aluminum
  • For Use With Storage, Dispensing, General Purpose Sampling and Testing
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.