Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LAB SAFETY SUPPLY

Weighing Dish,270mL,1in.D,PK250

  • Item # 38XJ79
  • My Part #
  • Mfr. Model # 38XJ79
  • Catalog Page # 645
  • UNSPSC # 41111515
Weighing Dish,270mL,1in.D,PK250 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use for easy pouring and dispensing of samples. Withstands temperatures up to 200°F.

View More

Technical Specs

  • Item Weighing Dish
  • Capacity 270mL
  • Color Light Transparent White
  • Length 7-1/2"
  • Width 4-5/8"
  • Depth 1"
  • Material Polystyrene
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.