Skip Content
WV
TM
LAB SAFETY SUPPLY

Weighing Dish, Blue, 1in.D, PK500

  • Item # 38XJ76
  • Mfr. Model # 38XJ76
  • Catalog Page # 664
  • UNSPSC # 41111515
Weighing Dish,Blue,1in.D,PK500 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

General purpose, antistatic dish withstands temperatures to 180°F. Flexible for easy pouring. Resistant to dilute acids, alcohols, and bases.

View More

Technical Specs

  • Item Weighing Dish
  • Capacity 100mL
  • Color Blue
  • Length 3-1/2"
  • Width 3-1/2"
  • Depth 1"
  • Material Polystyrene
  • For Use With Balances, Microwave Moisture Analyzers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms