Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
LAB SAFETY SUPPLY

Wash Bottle, 4 PK, LDPE, Narrow Mouth, Non-Vented, Capacity: 1000mL

  • Item# 8WY61
  • Mfr. Model# 8WY61
  • Catalog Page# N/A
  • UNSPSC# 41103209
Wash Bottle, 4 PK, LDPE, Narrow Mouth, Non-Vented, Capacity: 1000mL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wash Bottle
  • Capacity 1000mL
  • Imprinting Write-On
  • Mouth Narrow
  • Bottle Material LDPE
  • Cap Color White
  • Venting Non-Vented
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms