DV
LAB SAFETY SUPPLY

Vacuum Dessicator, 9-1/4"x12-3/4", Amber

  • Item # 5YHU7
  • My Part #
  • Mfr. Model # 5YHU7
  • Catalog Page # N/A
  • UNSPSC # 41123004
Vacuum Dessicator, 9-1/4"x12-3/4", Amber close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Glass desiccator has a ground glass stopcock on top and includes a porcelain plate.

View More

Technical Specs

  • Item Vacuum Desiccator
  • Type - Lab Desiccators Vacuum Desiccator
  • Overall Height 16-1/2"
  • Overall Width 14-3/8"
  • Inside Dia. 11-3/4"
  • Number of Shelves (1) Fixed Shelf
  • Clearance Above Plate 2.99"
  • Plate Height 4-3/4"
  • Lab Desiccator Material Glass, Porcelain
  • Color Amber
  • Inside Height 9-1/4"
  • Inside Width 12-3/4"
  • Includes Lid
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.