Skip Content

ST
TM
LAB SAFETY SUPPLY

Ultrasonic Cleaner, Large Type, Tank Capacity: 1.59 gal./ 6000mL, Timer Range: 1 to 99 min.

  • Item # 32V119
  • My Part #
  • Mfr. Model # 32V119
  • Catalog Page # 660
  • UNSPSC # 42281712
Ultrasonic Cleaner,6000mL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $744.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 15.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This high efficient LAB SAFETY SUPPLY ultrasonic cleaner uses high-frequency sound to safely clean instruments, parts, equipment, and other items. This tabletop model features a display, digital timer control, and heater. Ideal for cleaning lenses and other optical parts, dental and surgical instruments, electronics, tools, pens, firearms, jewelry, and golf clubs.

View More

Technical Specs

  • Item Ultrasonic Cleaner
  • Tank Capacity 1.59 gal./ 6000mL
  • Tank Depth 5-29/32"
  • Tank Height 6"
  • Tank Width 7"
  • Timer Style Digital
  • Timer Range 1 to 99 min.
  • Auto Shutoff No
  • Includes Timer Yes
  • Tank Material Stainless Steel SUS304
  • Max. Temp. 80 Degrees C
  • Overall Depth 12-1/4"
  • Overall Height 12-1/4"
  • Overall Width 7"
  • Special Features Low-Power Integrated Circuit Design, Large Capacity Tank Convenient For Household And Professional Cleaning,No Harmful Chemical,No Damage To Objects,Moisture-Proof PCB Processing Design
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.