Skip Content

DV
TM
LAB SAFETY SUPPLY

Ultrasonic Cleaner, Medium Type, Tank Capacity: 0.53 gal./ 2000mL

  • Item # 32V117
  • My Part #
  • Mfr. Model # 32V117
  • Catalog Page # 660
  • UNSPSC # 42281712
Ultrasonic Cleaner,2000mL,w/Heat close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Product Details

High-efficiency tabletop device uses high-frequency sound to safely clean instruments, parts, equipment, and other items. Digital display offers timer control.

View More

Technical Specs

  • Item Ultrasonic Cleaner
  • Tank Capacity 0.53 gal./ 2000mL
  • Tank Depth 2-9/16"
  • Tank Height 2-1/2"
  • Tank Width 6-1/2"
  • Timer Style Digital
  • Timer Range 180 sec., 280 sec., 380 sec., 480 sec., 90 sec.
  • Includes Timer Yes
  • Tank Material Stainless Steel SUS304
  • Max. Temp. 65 Degrees C
  • Overall Depth 7-1/45"
  • Overall Height 7-1/45"
  • Overall Width 8-5/87"
  • Special Features With Heating Function, Low-Power Integrated Circuit Design, Digital Timer Control System, Large Capacity Tank Convenient For Household And Professional Cleaning,No Harmful Chemical,No Damage To Objects,Moisture-Proof PCB Processing Design
  • Includes Removable Basket, Watch Holder, CD Holder
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms