WV
LAB SAFETY SUPPLY

Ultrasonic Cleaner, Medium Type, Tank Capacity: 0.53 gal./ 2000mL

  • Item # 32V116
  • My Part #
  • Mfr. Model # 32V116
  • Catalog Page # N/A
  • UNSPSC # 42281712
Ultrasonic Cleaner, Medium Type, Tank Capacity: 0.53 gal./ 2000mL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $244.50 / each

Web Price $244.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Ultrasonic cleaner utilizes ultrasonic waves passing through cleaning solutions to help remove soils from inaccessible areas quickly. It is suitable for use by laboratories, dentists, and jewelers. Ideal for hard materials such as metals, glass, stone, ceramic, and even dense, hard plastics.

View More

Technical Specs

  • Item Ultrasonic Cleaner
  • Tank Capacity 0.53 gal./ 2000mL
  • Tank Depth 2-9/16"
  • Tank Height 2-1/2"
  • Tank Width 6-1/2"
  • Timer Range 180 sec., 280 sec., 380 sec., 480 sec., 90 sec.
  • Heated No
  • Auto Shutoff No
  • Includes Timer Yes
  • Tank Material Stainless Steel SUS304
  • Overall Depth 7-1/45"
  • Overall Height 7-1/45"
  • Overall Width 8-5/87"
  • Special Features Large Capacity Tank Convenient For Household And Professional Cleaning,No Harmful Chemical,No Damage To Objects,Moisture-Proof PCB Processing Design
  • Includes Removable Basket, Watch Holder, CD Holder
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.