Skip Content

DV
LAB SAFETY SUPPLY

Tri Microscope,10X,20X,40X,100X Mag

  • Item # 35Y985
  • My Part #
  • Mfr. Model # 35Y985
  • Catalog Page # N/A
  • UNSPSC # 41111709
Tri Microscope,10X,20X,40X,100X Mag close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Microscopes

Technical Specs

  • Item Microscope
  • Eyepiece Type Trinocular
  • Light Source Quartz Halogen
  • Base Dimensions 5-1/2" x 5"
  • Includes Spare Fuse, Spare Lamp, Dust Cover, (2) Eyecups, Dispersion Filter, Blue Filter
How can we improve our Technical Specifications?

Compliance and Restrictions