Skip Content

DV
LAB SAFETY SUPPLY

TDS Meter,LCD

  • Item # 49G971
  • My Part #
  • Mfr. Model # 49G971
  • Catalog Page # N/A
  • UNSPSC # 41115603
TDS Meter,LCD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Multi-Parameter Meters

Product Details

Pocket TDS tester has a platinum sensor which can provide stable, precise data. Includes a replaceable electrode module. C

View More

Technical Specs

  • Item TDS Meter
  • TDS Range 0 to 10 ppt
  • Waterproof IP57
  • Automatic Temperature Compensation Yes
  • Displayed Temperature Range 32 Degrees to 140 Degrees F (0 Degrees to 60 Degrees C)
  • Operating Temp. Range (F) 32 Degrees to 140 Degrees
  • Operating Temp. Range (C) 0 Degrees to 80 Degrees
  • Display LCD
  • Auto Power Off Yes
  • Temperature Compensation Range Yes
  • Calibration 1, 2 or 3 pt.
  • TDS Accuracy +/-1% Full Scale
  • Temp. Accuracy 1 Degrees C
  • TDS Resolution 1 ppt, 0.1 ppt, 0.01 ppt
  • Temp. Resolution 0.5 Degrees C
  • Interface 6 Pin
  • Power Source (2) 1.5V AAA Batteries
  • Includes 71.8 ppm, 744.7 ppm, 744.7 ppm Calibration Solution, Carrying Case
  • Manufacturers Warranty Length 3 yr.
  • Testing Parameter Total Dissolved Solids
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Search Terms