NC
Grainger Choice Product
LAB SAFETY SUPPLY

Syringe Filter Holder, 47mm Membrane Dia., Polysulfone Filter Material, 250mL Capacity

  • Item # 22CZ10
  • My Part #
  • Mfr. Model # 22CZ10
  • Catalog Page # N/A
  • UNSPSC # 41104922
Syringe Filter Holder,  47mm Membrane Dia.,  Polysulfone Filter Material,  250mL Capacity close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Filtration~Syringe Filters


$125.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.64 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer - www.P65Warnings.ca.gov

Technical Specs

  • Item Syringe Filter Holder
  • Membrane Dia. 47mm
  • Capacity 250mL
  • Filter Material Polysulfone
  • Housing Material Polysulfone
  • Housing Dia. 47mm
  • Housing Height 84mm
  • Inlet Connection Male Luer Slip
  • Outlet Connection Male Luer Slip
  • Autoclavable Yes
  • For Use With Filtering Flask or Manifolds
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer - www.P65Warnings.ca.gov

Alternate Search Terms

Related Products