Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LAB SAFETY SUPPLY

Syringe Bottle Top Filter,500mL

  • Item # 22CZ12
  • My Part #
  • Mfr. Model # 22CZ12
  • Catalog Page # N/A
  • UNSPSC # 41104922
Syringe Bottle Top Filter,500mL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Syringe Filters

Technical Specs

  • Item Syringe Bottle Top Filter
  • Membrane Dia. 47mm
  • Capacity 500mL
  • Filter Material Polysulfone
  • Housing Material Polysulfone
  • Housing Dia. 47mm
  • Housing Height 102mm
  • Inlet Connection Male Luer Slip
  • Outlet Connection Glass bottle with 45 mm neck size
  • Autoclavable Yes
  • For Use With Bottle with 45mm Neck Size Bottles
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.