Skip Content

DV
LAB SAFETY SUPPLY

Syringe Bottle Top Filter,250mL

  • Item # 22CZ11
  • My Part #
  • Mfr. Model # 22CZ11
  • Catalog Page # N/A
  • UNSPSC # 41104922
Syringe Bottle Top Filter,250mL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Syringe Filters

Technical Specs

  • Item Syringe Bottle Top Filter
  • Membrane Dia. 47mm
  • Capacity 250mL
  • Filter Material Polysulfone
  • Housing Material Polysulfone
  • Housing Dia. 47mm
  • Housing Height 84mm
  • Inlet Connection Male Luer Slip
  • Outlet Connection Glass bottle with 45 mm neck size
  • Autoclavable Yes
  • For Use With Bottle with 45mm Neck Size Bottles
How can we improve our Technical Specifications?

Compliance and Restrictions