ST
Grainger Choice Product
LAB SAFETY SUPPLY

Swab, Cleanroom, 3.5mm Width of Head, Flexible Tip, Polyester Fabric Head/Polypropylene Handle

  • Item # 22CW74
  • My Part #
  • Mfr. Model # 22CW74
  • Catalog Page # 661
  • UNSPSC # 41112601
Swab,  Cleanroom, 3.5mm Width of Head,  Flexible Tip,  Polyester Fabric Head/Polypropylene Handle close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Consumables~Cleanroom Products


$10.15 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.14 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Cleanroom products help protect sensitive equipment and prevent contamination in critical environments. They are commonly used to clean delicate surfaces and equipment in laboratories, hospitals, and research facilities. Cleanroom swabs are laundered to be clean and pure before use. Disposable cleanroom wipes pick up dust, dirt, and liquids on surfaces to help keep facilities clean. Cleanroom paper and notebooks have a specialized coating to reduce particles, fibers, and microorganisms. Cleanroom mops can be used to remove contamination from floors or distribute disinfectant.

View More

Technical Specs

  • Item Swab
  • Type Cleanroom, 3.5mm Width of Head
  • Style Flexible Tip
  • Material Polyester Fabric Head/Polypropylene Handle
  • Color Green
  • Size 70mm
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Related Products