WV
Grainger Choice Product
LAB SAFETY SUPPLY

Stirring Bar, Triangular, Alnico V Magnet, White, 1/2" x 1-3/4" Size, PK 2

  • Item # 21R564
  • My Part #
  • Mfr. Model # 21R564
  • Catalog Page # N/A
  • UNSPSC # 41121802
Stirring Bar,  Triangular,  Alnico V Magnet,  White,  1/2" x 1-3/4" Size,  PK 2 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Stir Bars

Technical Specs

  • Item Stirring Bar
  • Material Alnico V Magnet
  • Coating PTFE
  • Shape Triangular
  • Size 1/2" x 1-3/4"
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Related Products