Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LAB SAFETY SUPPLY

Spatula,Ointment,250mm

  • Item # 21RL49
  • My Part #
  • Mfr. Model # 21RL49
  • Catalog Page # N/A
  • UNSPSC # 41122403
Spatula,Ointment,250mm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Spatula
  • Type Ointment
  • Overall Length 250mm
  • Handle Length 32mm
  • Color Silver
  • Material Stainless Steel
  • Working Temp. 30 Degrees C
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.