WV
LAB SAFETY SUPPLY

Spatula,170mm

  • Item # 21RL48
  • My Part #
  • Mfr. Model # 21RL48
  • Catalog Page # N/A
  • UNSPSC # 41122403
Spatula,170mm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Spatula
  • Type Micro
  • Overall Length 170mm
  • Handle Length 32mm
  • Color Silver
  • Material Stainless Steel
  • Working Temp. 30 Degrees C
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov