Skip Content

DV
TM
LAB SAFETY SUPPLY

Spatula,Micro,Tapered,260mm,PK2

  • Item # 21RL42
  • My Part #
  • Mfr. Model # 21RL42
  • Catalog Page # 645
  • UNSPSC # 41122403
Spatula,Micro,Tapered,260mm,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Spatula
  • Type Micro, Tapered
  • Overall Length 260mm
  • Color Silver
  • Material Stainless Steel
  • Working Temp. 30 Degrees C
  • Taper 55mm
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.