ST
Grainger Choice Product
LAB SAFETY SUPPLY

Red Buffer Solution, pH 4.00, 500mL

  • Item # 4YMH7
  • My Part #
  • Mfr. Model # 4YMH7
  • Catalog Page # 634
  • UNSPSC # 47101613
Red Buffer Solution, pH 4.00, 500mL close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Chemicals~B


$14.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.23 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Safety Data Sheet (SDS) Available.
  • WARNING This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Technical Specs

  • Item Red Buffer Solution
  • Concentration pH 4
  • CAS Number 7732-18-5, 877-24-7, 50-00-0, 67-56-1
  • Chemical Container Material Plastic
  • Chemical Container Type Bottle
  • Chemical Grade Lab
  • Chemical Container Size 500 mL
  • Chemical Family Type Buffers
  • Calibration Certificate NIST
  • Shelf Life 24 mo
  • Shipping Restrictions Chemical Not Regulated for Transport
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms

Related Products