Skip Content

WG
LAB SAFETY SUPPLY

7 to 10 gal. Yellow Radioactive Waste Bags, Contractor Strength Rating, Flat Pack, 250 PK

  • Item # 9CM64
  • My Part #
  • Mfr. Model # 9CM64
  • Catalog Page # N/A
  • UNSPSC # 26142407
Radioact. Waste Bags,7to10gal,Yel,PK250 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hazardous Waste Bags

Technical Specs

  • Item Radioactive Waste Bags
  • Trash Bag Material Polyethylene
  • Capacity 7 to 10 gal.
  • Strength Rating Contractor
  • Thickness 3 mil
  • Trash Bag Color Family Yellow
  • Height 24"
  • Width 36"
  • Bag Closure Type None
  • Legend Biohazard Symbol
  • Package Configuration Flat Pack
  • Bags per Roll/Pack 250
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products