Skip Content
WV
TM
LAB SAFETY SUPPLY

Qualitative Filter Paper, 24cm, PK100

  • Item # 36L284
  • Mfr. Model # 36L284
  • Catalog Page # 682
  • UNSPSC # 41104929
Qualitative Filter Paper,24cm,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Natural-fiber filter paper is widely used to determine and identify particulates in liquids and gas. Commonly used to clarify liquid samples. Made from high quality cotton liners to ensure reproducibility and uniformity. Pkg. of 100.

View More

Technical Specs

  • Item Qualitative Filter Paper
  • Material Cellulose
  • Pore Size 7 to 14micron m
  • Grade CFP1230
  • Diameter 24.0cm
  • Temp. Range Nominal
  • For Use With Liquids
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms