DV
LAB SAFETY SUPPLY

Membrane Filter,5.0um,Dia 4.7cm,PK50

  • Item # 12K976
  • My Part #
  • Mfr. Model # 12K976
  • Catalog Page # N/A
  • UNSPSC # 41104921
Membrane Filter,5.0um,Dia 4.7cm,PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Membrane Filters

Product Details

Lab Safety Supply unsupported hydrophobic PTFE membranes demonstrate exceptional physical characteristics, consistent pore size, high particle retention, high load rates and excellent flow rates. The incredibly high cellular pore structure is attributed to the techniques involved in manufacturing the material, providing a continuous, uniform homogenous structure.

View More

Technical Specs

  • Item Membrane Filter
  • Pore Size 5.0um
  • Diameter 4.7cm
  • Material PTFE
  • Temp. Range Nominal
  • For Use With Liquids Or Air
How can we improve our Technical Specifications?

Compliance and Restrictions

None