Skip Content

DV
LAB SAFETY SUPPLY

Pipetter Tips,1000ul,PK500

  • Item # 21R723
  • My Part #
  • Mfr. Model # 21R723
  • Catalog Page # N/A
  • UNSPSC # 41121607
Pipetter Tips,1000ul,PK500 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pipette Accessories

Technical Specs

  • Item Pipetter Tips
  • Type Low Retention
  • Material of Construction Polypropylene
  • Capacity 1000micron L
  • Height 2.94"
  • Diameter 0.356"
  • Color Neutral
  • For Use With All Major Brand Pipettes
  • Packaging Resealable LDPE Polybag
How can we improve our Technical Specifications?

Compliance and Restrictions

None