Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
LAB SAFETY SUPPLY

PH/Conductivity Meter

  • Item # 33Y922
  • My Part #
  • Mfr. Model # 33Y922
  • Catalog Page # N/A
  • UNSPSC # 41115609
PH/Conductivity Meter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Multi-Parameter Meters

Technical Specs

  • Item PH Pen
  • pH Range -2.00~19.99pH
  • Electric Conductivity Range 0~200mS/cm
  • TDS Range 0~100g/L
  • ORP Range 0 to 1999mV
  • Waterproof IP57
  • Automatic Temperature Compensation 0~100C
  • Displayed Temperature Range 0~100C
  • Salinity Range 0~100ppt
  • Operating Temp. Range (F) 0~100C
  • Operating Temp. Range (C) 0~100C
  • Resistivity Range 0~100M Ohms cm Res
  • Auto Power Off Yes
  • Memory 300 Groups
  • Temperature Compensation Range 0~100C
  • Calibration 1~3 point
  • pH Accuracy +/-0.01pH
  • Electric Conductivity Accuracy +/-1.0%FS Res
  • TDS Accuracy +/-1.0%FS Res
  • ORP Accuracy +/-0.1%FS
  • Dissolved Oxygen Range Accuracy /
  • Oxygen Concentration Accuracy /
  • Salinity Accuracy +/-1.0%FS
  • Chlorine Accuracy /
  • Temp. Accuracy +/-0.6C
  • Resistivity Accuracy +/-1.0%FS
  • Electric Conductivity Resolution 0.01/0.1/1 micronS/cm, 0.01/0.1mS/cm
  • pH Resolution 0.01pH
  • ORP Resolution 1mV
  • Salinity Resolution 0.1/1ppt
  • Temp. Resolution 0.1C
  • Resistivity Resolution 0.1/1M Ohms
  • Interface 8 pin
  • Cable Length 1m
  • Power Source (2)AA Batteries
  • Includes Portable Case,Plastic Ph 3-IN-1 Electrode,PH Calibration Solution :Ph 4.00,7.00,10.01/50ml, 1 Bottle Each,Plastic Conductivity Electorde (ATC,K=1),Conductivity Calibration Solution 1413uS/cm/50ml
  • Manufacturers Warranty Length 1 yr.
  • Range Only Meter
  • Testing Parameter pH, mV, C. Cond. TDS, Sal. Res.
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms