ST
LAB SAFETY SUPPLY

Syringe Filter,0.22um,25mm,PK100

  • Item # 12K960
  • My Part #
  • Mfr. Model # 12K960
  • Catalog Page # 662
  • UNSPSC # 41104922
Syringe Filter,0.22um,25mm,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $154.00 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lab Safety Supply disposable, nonsterile nylon/polyamide filtration media syringe filters feature Luer-Lokā„¢ and pressure fittings. They are ultrasonically bonded for reliability, and the filter media type is clearly inscribed on barrel. they offer excellent unit-to-unit and lot-to-lot reproducibility and consistency. The concentric funnel shaped barrel helps increase volume while decreasing back pressure. The hydrophilic material is recommended for filtration of aqueous or organic/aqueous medium polar liquids. It is commonly used for general laboratory filtration and filtration of HPLC and GC samples prior to injection, and is suitable for filtration of aqueous and organic-aqueous polar medium liquids and dissolution sample analysis. It is also suitable for use with high pH samples. Because it binds proteins, it is not suitable for protein recovery applications.

View More

Technical Specs

  • Item Syringe Filter
  • Membrane Dia. 25mm
  • Pore Size 0.22 micron m
  • Capacity 100mL
  • Filter Material Nylon
  • Housing Material Polypropylene
  • Inlet Connection Luer-lok(TM)
  • Outlet Connection Luer-slip (no- barb)
  • Max. Pressure 90 Bar
  • For Use With Liquids
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.