Skip Content

 
TM
LAB SAFETY SUPPLY

Nitrile Chemical Resistant Gloves

Nitrile Chemical Resistant Gloves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Material Nitrile 
  • Length 12" 
  • Thickness 16 mil 
  • Color Green 
  • Finish Diamond 
  • Lining Flock 
  • Cuff Flat 
Size
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
9JXP1
10

$3.04 / pair

Enter location to check availability
Catalog Page #  NA

Price $3.04 / pair

Technical Specs

  • Material Nitrile
  • Length 12"
  • Thickness 16 mil
  • Size 10
  • Color Green
  • Finish Diamond
  • Lining Flock
  • Cuff Flat
8ADK2
11

$3.04 / pair

Enter location to check availability
Catalog Page #  NA

Price $3.04 / pair

Technical Specs

  • Material Nitrile
  • Length 12"
  • Thickness 16 mil
  • Size 11
  • Color Green
  • Finish Diamond
  • Lining Flock
  • Cuff Flat
8ADK3
7

$2.89 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.89 / pair

Price $3.04 / pair

Technical Specs

  • Material Nitrile
  • Length 12"
  • Thickness 16 mil
  • Size 7
  • Color Green
  • Finish Diamond
  • Lining Flock
  • Cuff Flat
9DHA6
8

$2.89 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.89 / pair

Price $3.04 / pair

Technical Specs

  • Material Nitrile
  • Length 12"
  • Thickness 16 mil
  • Size 8
  • Color Green
  • Finish Diamond
  • Lining Flock
  • Cuff Flat
8ADK4
9

$3.04 / pair

Enter location to check availability
Catalog Page #  NA

Price $3.04 / pair

Technical Specs

  • Material Nitrile
  • Length 12"
  • Thickness 16 mil
  • Size 9
  • Color Green
  • Finish Diamond
  • Lining Flock
  • Cuff Flat
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More