Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
LAB SAFETY SUPPLY

Nitrile Coated Gloves, Size M, Black/Green

  • Item# 8DG62
  • Mfr. Model# 8DG62
  • Catalog Page# N/A
  • Catalog Group# E1691
  • UNSPSC# 46181504
Nitrile Coated Gloves, Size M, Black/Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Coated Gloves

Technical Specs

  • Item Coated Gloves
  • Coating Material Nitrile
  • Coating Coverage Palm/Fingers
  • Lining Nylon
  • Size M
  • Color Black/Green
  • Cuff Rolled
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms