Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
LAB SAFETY SUPPLY

Natural Rubber Latex Coated Gloves, Size M, Gray/Green

  • Item# 9DTJ9
  • Mfr. Model# 9DTJ9
  • Catalog Page# N/A
  • Catalog Group# E4082
  • UNSPSC# 46181504
Natural Rubber Latex Coated Gloves, Size M, Gray/Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Coated Gloves
  • Coating Material Natural Rubber Latex
  • Coating Coverage Palm/Fingers
  • Lining Cotton
  • Size M
  • Color Gray/Green
  • Cuff Rolled
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms