C3
LAB SAFETY SUPPLY

Narrow Mouth Round Bottle, Aspirator, Glass, 2500mL, Clear, 1 EA

  • Item # 5YHJ7
  • My Part #
  • Mfr. Model # 5YHJ7
  • Catalog Page # N/A
  • UNSPSC # 24122003
Narrow Mouth Round Bottle, Aspirator, Glass, 2500mL, Clear, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $51.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.66 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This round aspirator bottle is designed for storing and dispensing liquids.

View More

Technical Specs

  • Item Bottle
  • Labware Capacity - English 84.5 oz.
  • Labware Capacity - Metric 2500mL
  • Mouth Narrow
  • Bottle/Jar Shape Round
  • Bottle/Jar Type Aspirator
  • Labware Basic Material Glass
  • Labware Body Material Glass
  • Includes Closure Yes
  • Sterile/Non-Sterile Non-Sterile
  • Pre-Cleaned None
  • Labware Clarity Translucent
  • Labware Closure Liner Material Unlined
  • Labware Closure Material Glass
  • Autoclavable Yes
  • Glassware Class Not Rated
  • Labware Body Color Clear
  • Labware Closure Color White Clear
  • Labware Nominal Capacity - English 84.5 oz.
  • Labware Nominal Capacity - Metric 2500mL
  • Special Features Storage
  • Diameter 30mm
  • Graduation Range Not Specified
  • Labware Height - English 106"
  • Labware Height - Metric 270mm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.