DV
LAB SAFETY SUPPLY

Narrow Mouth Boston Round Safety Coated Bottle, Sampling, Glass, 2500mL, Amber, 6 PK

  • Item # 52JZ72
  • My Part #
  • Mfr. Model # 52JZ72
  • Catalog Page # N/A
  • UNSPSC # 24122003
Narrow Mouth Boston Round Safety Coated Bottle, Sampling, Glass, 2500mL, Amber, 6 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bottles and Jars

Product Details

This Boston Round Sampling Bottle conforms to USP Type III requirements. It offers modest chemical resistance and is suitable for packaging dry powders or buffers with low pH sensitivity.

View More

Technical Specs

  • Item Safety Coated Bottle
  • Labware Capacity - English 80 oz.
  • Labware Capacity - Metric 2500mL
  • Mouth Narrow
  • Bottle/Jar Shape Boston Round
  • Bottle/Jar Type Sampling
  • Labware Basic Material Glass
  • Labware Body Material Type III Soda Lime Glass
  • Includes Closure Yes
  • Labware Screw Closure Size 38-430mm
  • Sterile/Non-Sterile Non-Sterile
  • Pre-Cleaned None
  • Labware Clarity Transparent
  • Labware Closure Type Screw On
  • Labware Closure Liner Material F217
  • Labware Closure Material Polypropylene
  • Autoclavable No
  • Labware Body Color Amber
  • Labware Closure Color White Clear
  • Labware Closure Liner Design Flat
  • Labware Depth - Metric 137mm
  • Labware Nominal Capacity - English 80 oz.
  • Labware Nominal Capacity - Metric 2500mL
  • Labware Width - Metric 38mm
  • Special Features Foam Back-Lined
  • Diameter 137mm
  • Graduation Range Not Specified
  • Labware Height - English 12.2"
  • Labware Height - Metric 310mm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms