Skip Content

DV
LAB SAFETY SUPPLY

Microscope,1X,4X Mag

  • Item # 35Y971
  • My Part #
  • Mfr. Model # 35Y971
  • Catalog Page # N/A
  • UNSPSC # 41111709
Microscope,1X,4X Mag close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Microscopes

Technical Specs

  • Item Microscope
  • Eyepiece Type Binocular
  • Stand Type Fixed Arm,
  • Light Source LED
  • Optical Field of View 20mm
  • Optical Magnification 10X to 40X
  • Maximum Magnification Capability 40X
  • Manufacturers Warranty Length 1 yr.
  • Working Distance 27mm
  • Eyepiece Protractor Yes
  • Includes No Fuses, Dust Cover, & Operation Manual & eyecups (2)
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Search Terms