WV
LAB SAFETY SUPPLY

Magnetic Stir Bar,Trapazodial

  • Item # 21R594
  • My Part #
  • Mfr. Model # 21R594
  • Catalog Page # N/A
  • UNSPSC # 41122401
Magnetic Stir Bar,Trapazodial close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Stir Bars

Product Details

Molded with strong magnets and coated with PTFE resin for contamination-free stirring.

View More

Technical Specs

  • Item Magnetic Stir Bar
  • Material Rare Earth Metal
  • Coating PTFE
  • Shape Trapazodial
  • Size 13/16" x 1-13/16"
  • Color White
  • Includes Sample Container
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms