Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
LAB SAFETY SUPPLY

Cowhide Leather Palm Gloves with Safety Cuff, White, XL

  • Item# 9WAP8
  • Mfr. Model# 9WAP8
  • Catalog Page# N/A
  • Catalog Group# E8264
  • UNSPSC# 46181504
Cowhide Leather Palm Gloves with Safety Cuff, White, XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Leather Work Gloves

Technical Specs

  • Item Leather Palm Gloves
  • Leather Palm Material Cowhide
  • Leather Palm Type Split
  • Cuff Safety
  • Size XL
  • Color White
  • Cut Gunn
  • Thumb Style Wing
  • Hand Left/Right
  • Sold As Pair
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms