Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
LAB SAFETY SUPPLY

Cowhide Leather Palm Gloves with Safety Cuff, White, S

  • Item# 8UKT1
  • Mfr. Model# 8UKT1
  • Catalog Page# N/A
  • Catalog Group# E8264
  • UNSPSC# 46181504
Cowhide Leather Palm Gloves with Safety Cuff, White, S close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Leather Palm Safety Gloves protect your hands when handling sharp objects. The Gunn-cut pattern features a striped cotton knit back with leather across the palm, wing thumb, index finger, fingertips and knuckles.

Safety Cuff Gloves have a 2½"L cuff. Sold in pair. Small.

View More

Technical Specs

  • Item Leather Palm Gloves
  • Leather Palm Material Cowhide
  • Leather Palm Type Split
  • Cuff Safety
  • Size S
  • Color White
  • Cut Gunn
  • Thumb Style Wing
  • Hand Left/Right
  • Sold As Pair
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms