Skip Content

DG
TM
LAB SAFETY SUPPLY

Cowhide Leather Driver's Gloves with Safety Cuff, White, M

  • Item# 8TUD8
  • Mfr. Model# 8TUD8
  • Catalog Page# N/A
  • Catalog Group# E4226
  • UNSPSC# 46181504
Cowhide Leather Driver's Gloves with Safety Cuff, White, M close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

LAB SAFETY SUPPLY® Side-Split Leather Palm Gloves withstand abrasions and scrapes better than other grades of leather because it contains the strongest and most dense fibers. Full-gunn pattern protects your full index finger, knuckles, fingertips and thumb with high-quality, tough leather. Gunn-cut also reduces gripping fatigue for long, comfortable wear.

Leather Palm Gloves are sewn with Kevlar® thread for better abrasion resistance at the seams. 2-3/4"W safety cuff protects wrist. Medium.

View More

Technical Specs

  • Item Leather Driver's Gloves
  • Leather Palm Material Cowhide
  • Leather Palm Type Split
  • Cuff Safety
  • Size M
  • Color White
  • Grade of Leather Premium
  • Cut Gunn
  • Thumb Style Wing
  • Hand Left/Right
  • Sold As Pair
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms