Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
LAB SAFETY SUPPLY

Pigskin Leather Driver's Gloves with Shirred Cuff, Cream, XL

  • Item# 8ADX1
  • Mfr. Model# 8ADX1
  • Catalog Page# N/A
  • Catalog Group# E8283
  • UNSPSC# 46181504
Pigskin Leather Driver's Gloves with Shirred Cuff, Cream, XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

LAB SAFETY SUPPLY Driver's Pigskin Gloves have breathable leather that becomes softer with each wearing. It withstands moisture without stiffening, so it quickly returns to its natural texture after laundering. Each Pigskin Glove has a keystone thumb style for better wear and an elastic back for a snug fit.

View More

Technical Specs

  • Item Leather Driver's Gloves
  • Leather Palm Material Pigskin
  • Cuff Shirred
  • Size XL
  • Color Cream
  • Lining Unlined
  • Cut Drivers
  • Thumb Style Keystone
  • Stitching Material Polyester
  • Hand Left/Right
  • Sold As Pair
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms