Skip Content
NC
TM
LAB SAFETY SUPPLY

Laboratory Bench Pad,19 in. L,PK50

  • Item # 45FG81
  • My Part #
  • Mfr. Model # 45FG81
  • Catalog Page # N/A
  • UNSPSC # 41122301
Laboratory Bench Pad,19 in. L,PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $51.12 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This laboratory bench pad is designed with a complex, fused 100% Polypropylene (PP) fibrous matrix, which is lightweight and offers incredibly high chemical resistance. The bench pad is 290g/m2 basis weight, sufficient to easily handle typical lab bench volume spills up to 600ml safely and quickly. It is chemically resistant to most short term exposure of organic solvents, as well as acids and alkalis. The bench pad lays flat with sufficient stiffness, reducing “bunch up” seen with other competing brands. It is soft enough to be used as a wipe. Binding dots accumulate fluids and migrate deeper into the pad, allowing fast surface absorption and higher fluid hold saturation.

View More

Technical Specs

  • Item Laboratory Bench Pad
  • Material Polypropylene
  • Color Green
  • Width 15"
  • Length 19"
  • Thickness 1/16"
  • Mesh Size Fine
  • Number of Sheets 50
  • Special Features Highly Chemical Resistant, Fast Absorbency, Hydrophilic, High Liquid Volume Holding Capacity, Lays Flat
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.