Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
LAB SAFETY SUPPLY

Hooded Disposable Coveralls with Elastic Cuff, White, S, Tyvek®

  • Item# 8WYK9
  • Mfr. Model# 8WYK9
  • Catalog Page# N/A
  • Catalog Group# E5019
  • UNSPSC# 46181503
Hooded Disposable Coveralls with Elastic Cuff, White, S, Tyvek® close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hooded Disposable Coveralls
  • Size S
  • Material Tyvek(R)
  • Color White
  • Ankle Style With Attached Boots
  • Cuff Style Elastic
  • Closure Type Zipper
  • Seam Style Serged
  • Fits Chest Size 34" to 36"
  • Fabric Weight 1.2 oz.
  • Standards ANSI/ISEA 101-1996
  • Features Elastic Wrists, Booties
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms