DV
LAB SAFETY SUPPLY

HDPE Rectangular Carboy, 1.32 gal. 1EA

  • Item # 49H046
  • My Part #
  • Mfr. Model # 49H046
  • Catalog Page # N/A
  • UNSPSC # 24111811
HDPE Rectangular Carboy, 1.32 gal. 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Rectangular Carboy
  • Labware Capacity - English 1.32 gal.
  • Labware Capacity - Metric 4.996L
  • Labware Body Material HDPE
  • Carboy/Jerrican/Jug Shape Rectangular
  • Carboy/Jerrican/Jug Handle Style Integral Shoulder
  • Labware Clarity Opaque
  • Autoclavable No
  • Carboy/Jerrican/Jug Item Carboy
  • Labware Body Color White
  • Labware Closure Material Polypropylene
  • Labware Height - English 12.9375"
  • Labware Height - Metric 328.61mm
  • Brim Capacity 1.76 gal.
  • Includes Closure Yes
  • Labware Closure Type Screw On and Spigot
  • Labware Basic Material Plastic
  • For Use With Liquids
  • Includes Stopcock
  • Diameter 100mm
  • Labware Nominal Capacity - English 1.76 gal.
  • Labware Nominal Capacity - Metric 6.662L
  • Labware Width - English 8.9062"
  • Labware Width - Metric 17.6mm
  • Labware Depth - English 5.6719"
How can we improve our Technical Specifications?

Compliance and Restrictions

None