Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
LAB SAFETY SUPPLY

Membrane Filter,0.45um,4.7cm dia.,PK1000

  • Item # 14A840
  • My Part #
  • Mfr. Model # 14A840
  • Catalog Page # 662
  • UNSPSC # 41104929
Membrane Filter,0.45um,4.7cm dia.,PK1000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $456.00 / pkg. of 1,000
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lab Safety Supply Mixed Cellulose Ester (MCE) qualitative filter papers are sterile, biologically inert, and individually pouched. The membranes deliver a smooth and uniform gridded surface to help provide superior recovery and growth of microorganisms. Easy to handle, less cracking and fracturing than traditional cellulose nitrate membranes. A pure surface with no additional smoothing treatment or surfactants. They are also suitable for air monitoring applications. Certified for the microbiological analysis of potable, waste, process, and natural waters in accordance with the Membrane Filter Technique referenced in Standard Methods for the Examination of Water and Wastewater, 20th edition, and the U.S. EPA's Microbiological Methods for Monitoring the Environment, 600/8-78-017. Suitable for air monitoring applications and meets NIOSH requirements for airborne metals and asbestos monitoring.

View More

Technical Specs

  • Item Membrane Filter
  • Pore Size 0.45um
  • Diameter 4.7cm
  • Material Mixed Cellulose Esters
  • Temp. Range Nominal
  • For Use With Liquids Or Air
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.