Skip Content

C3
TM
LAB SAFETY SUPPLY

Filter Paper,Pore 0.45um,Dia 4.7cm,PK200

  • Item # 14A843
  • My Part #
  • Mfr. Model # 14A843
  • Catalog Page # 682
  • UNSPSC # 41104929
Filter Paper,Pore 0.45um,Dia 4.7cm,PK200 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $92.50 / pkg. of 200
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These Mixed Cellulose Ester (MCE) qualitative filter papers are sterile, biologically inert, and individually pouched. The membranes deliver a smooth and uniform gridded surface to help provide superior recovery and growth of microorganisms. They are designed for the microbiological analysis of potable, waste, process, and natural waters. They are also suitable for air monitoring applications.

View More

Technical Specs

  • Item Qualitative Filter Paper
  • Material Hydrophilic Mixed Cellulose Esters
  • Pore Size 0.45micron m
  • Grade MCE
  • Diameter 4.7cm
  • Temp. Range Nominal
  • For Use With Liquids Or Air
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.