Skip Content

NH
LAB SAFETY SUPPLY

Quan Filter Paper,2.5um,15cm,PK100

  • Item # 12K928
  • My Part #
  • Mfr. Model # 12K928
  • Catalog Page # N/A
  • UNSPSC # 41104929
Quan Filter Paper,2.5um,15cm,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $41.20 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lab Safety Supply acid-washed, ashless filter papers are made for use in gravimetric analysis, separations, and sample preparation. Grade CFP42 demonstrates an extremely high retention rate for a cellulose filter media. Its high retention rate makes it ideal for any gravimetric analysis of very fine precipitates. Retention rate of approximately 2.5um. Extremely low ash content of ≤0.01%. Thickness 0.170mm.

View More

Technical Specs

  • Item Quantitative Filter Paper
  • Material Cellulose
  • Pore Size 2.5um
  • Grade CFP42
  • Diameter 15.0cm
  • Temp. Range Nominal
  • For Use With Liquids Or Air
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.