Skip Content

NC
TM
LAB SAFETY SUPPLY

Filter Membrane,VSS, 5.5cm,PK100

  • Item # 12L001
  • My Part #
  • Mfr. Model # 12L001
  • Catalog Page # N/A
  • UNSPSC # 41104929
Filter Membrane,VSS, 5.5cm,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $33.40 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lab Safety Supply filter membranes feature Grade VSS binder-free material, which is manufactured using a proprietary glass chemistry which permits usage in high heat applications beyond typical borosilicate glass blends. They are ideally suited for determination of fixed and volatile solids ignited at 550°C method 2540E. Their low fiber shedding improves quality assurance of test results and low percentage of weight loss when used in gravimetric tests. Particle retention of 1.50um and high loading capacity is an attribute of the high surface area and complex pore structure. Material is also compliant with the requirements of standard methods 2540C and 2540D and EPA Method 160.2 for establishing water quality in suspended solids content. They are suitable for use in air pollution monitoring, high-temperature flue gas, and filtration of high-temperature solvents. The residue of TSS, TDS after heating to dryness for a defined amount of time and at a defined temperature is defined as a fixed solid. Volatile solids are those solids lost on ignition (heating to 550°C.) They are useful to the treatment plant operator because they give a rough approximation of the amount of organic matter present in the solid fraction of wastewater, activated sludge and industrial wastes.

View More

Technical Specs

  • Item Filter Membrane
  • Pore Size 1.5micron m
  • Grade VSS
  • Diameter 5.5cm
  • Material Binderless Glass Microfiber
  • Temp. Range Up To 550 Degrees C
  • For Use With Liquids Or Air
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.