TP
LAB SAFETY SUPPLY

Glass Microfiber Fltr, 1.5um, 2.5cm, PK100

  • Item # 12K987
  • My Part #
  • Mfr. Model # 12K987
  • Catalog Page # N/A
  • UNSPSC # 41104929
Glass Microfiber Fltr, 1.5um, 2.5cm, PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15.25 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.001 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lab Safety Supply Grade TSS is a binderless high efficiency (HEPA type) filter medium with particle retention of 1.50um. The liquid filtration properties of this medium have been specifically designed for EPA Methods 2540C and 2540D for testing dissolved and suspended solids in water and wastewater. Suspended solids are those that can be retained on a water filter and are capable of settling out of the water column onto the stream bottom when stream velocities are low. They include silt, clay, plankton, organic wastes, and inorganic precipitates such as those from acid mine drainage. This filter medium offers a high flow rate with high capacity. Binderless borosilicate glass fiber media has no added extractables lessening the chance of sample contamination. Excellent wet strength. Common applications include gravimetric analysis of air pollutants, membrane support pads, membrane prefilters, clarification of reagent and buffer solutions, filtration of eluent for HPLC and moisture analysis pads.

View More

Technical Specs

  • Item Glass Microfiber Filter
  • Grade TSS
  • Diameter 2.5cm
  • Material Binderless Borosilicate Glass Microfiber
  • Thickness 0.43mm
  • Temp. Range Up To 500 Degrees C
  • For Use With Liquids Or Air
  • Pore Size 1.5um
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.